X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9055-FD "Salient" Shower Base Module

Item: K9055-FD
Finish: Cane Sugar
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 36"
Width 60"
Height 4-9/16"
Overall Size 36 x 60 x 4-9/16
Features Alcove Installation
Construction Cast Iron