Kohler K9025-0 "Kathryn" Shower Base Module
| Item: | K9025-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $827.95 (Pricing is for White)
Details and Dimensions
| Length | 36" |
| Width | 48" |
| Height | 5-1/4" |
| Features | • Drop-in or tile-in installation |
| Construction | Cast Iron |
| Product Specifications |
| Warranty |


