Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K9018-PB
Kohler K9018-PB P-Trap
| Item: | K9018-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.39 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Construction | Solid Brass |
| Features | • 1-1/4'' OD Inlet and 1-1/4'' OD Outlet |
| Includes | Flange |
| Connection Size | 1-1/4 |
| Product Specifications |
| Warranty |


