X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8763-CP "Essex" Two Handle Kitchen Faucet

Item: K8763-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $684.45

Price: $540.03 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 15-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 15-1/2"
Spout Reach 9-1/4"
Maximum Deck Thickness 1-1/2"
Side Spray Included Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Wristblade Handles
Low Lead Compliant No
Handle(s) Included Yes