Kohler K8762-CP "Essex" Two Handle Kitchen Faucet

Item: K8762-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $469.65 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 15-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 15-1/2"
Spout Reach 9-1/4"
Maximum Deck Thickness 1-1/2"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Wristblade Handles
Low Lead Compliant Yes
Handle(s) Included Yes