Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8761-CP "Essex" Single Hole Bar Faucet

Item: K8761-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $540.30

Price: $426.30 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-1/4"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 10-1/16"
Spout Reach 5-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Wristblade Handles
Low Lead Compliant Yes
Handle(s) Included Yes
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/4"