X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K865-N1-0 "Tea-For-Two" 72" x 36" Whirlpool Bath

Item: K865-N1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71-3/4'' x 36'' x 20-7/8''
Length 71-3/4"
Width 36"
Depth 20-7/8"
Height to Overflow 17"
Maximum Water Capacity (Gallons) 89
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds Variable
Weight 455 lbs
Minimum Floor Support 69 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Slip Resistant Surface Safeguard
Hard Wire Service Required Yes
Voltage 240V
Features Molded Armrests
Hydromassage Jets
Includes Neckjets and Pillow
Bowl Length 62"
Bowl Width 28"
Number of Bathers 2