X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K863-0 "Tea For Two" 72" X 36" Soaking Tub

Item: K863-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,735.20

Price: $3,873.39 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71-3/4'' x 36'' x 20-7/8''
Length 71-3/4"
Width 36"
Depth 19-1/8"
Height to Overflow 17"
Maximum Water Capacity (Gallons) 89
Weight 404 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Cast Iron
Slip Resistant Surface Safeguard
Bowl Length 62"
Bowl Width 28"
Height 20-7/8"
Number of Bathers 2
View Similar Products