X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K8593-BN "MasterShower" Hand Shower Hose

Item: K8593-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Connection Size 1/2''
Construction Metal
Hose Length 72"