X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K855-R-0 "Tea For Two" 66" Soaking Tub

Item: K855-R-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,703.70

Price: $2,211.63 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 66'' x 36'' x 24''
Length 66"
Width 36"
Depth 23-1/4"
Height to Overflow 19-1/2"
Maximum Water Capacity (Gallons) 105
ADA Compliant Yes
Weight 440 lbs
Minimum Floor Support 81 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Tile Flange Yes
Slip Resistant Surface Safeguard
Bowl Length 58"
Bowl Width 29"
Height 24"
Number of Bathers 2