Kohler K8549-BN Diverter With Handshower Whirlpool Faucet
| Item: | K8549-BN |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $588.01 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Length | 6-1/2" |
| Width | 2-3/8" |
| Height | 2-1/2" |
| Connection Size | 0-1/2 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-5/16" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Construction | Brass |
| Handshower Included | No |
| Features | • "Bath Or Deck Mount Faucet, Hand Shower Sold Separately, Diverter Valve has Backflow Protection" |
| Product Specifications |
| Warranty |


