Kohler K8543-CP "MasterShower" Hand Held Shower
| Item: | K8543-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.84
Details and Dimensions
| Height | 8-7/8" |
| Connection Size | "1/2"" Thread" |
| Spray Face Height | 8-7/8" |
| Construction | Metal and Plastic |
| Slidebar Length | 30" |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 3 |
| Spray Functions | "wide soft coverage spray, a wide slow pulse spray, soft aerated spray" |
| Flow Rate (GPM) | 2 |
| Includes | Hand Shower Only |
| Eco-Friendly | Water Efficient |
| Product Specifications |
| Parts Breakdown |
| Warranty |


