X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K852-HB-0 "Tea For Two" 60'' x 32'' Whirlpool Bath

Item: K852-HB-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Undermount
Overall Size 60'' x 32'' x 18-1/4''
Length 60"
Width 32"
Depth 18-1/4"
Height to Overflow 13-5/8"
Maximum Water Capacity (Gallons) 60
Number of Jets 6
Adjustable Jets Yes
Control Type Electronic Keyboard, Optional Remote
Number Of Speeds Variable
Weight 290 lbs
Minimum Floor Support 60 lbs
Drain Location Center Rear
Drain Hole Size 1-1/2"
Pump Location Customizable
Pump Hertz 60
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Hard Wire Service Required Yes
ADA Compliant Yes
Additional Information Trim Sold Separately
Bowl Length 52-3/4"
Bowl Width 24"
Number of Bathers 2