Kohler K8524-BN "Stillness" Hand Held Shower
| Item: | K8524-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $240.20 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Height | 30" |
| Depth | 2-11/16" |
| Construction | Metal |
| Slidebar Length | 30" |
| Configuration | Slide Bar Mount |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


