X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8516-CP "MasterShower" Slide Bar

Item: K8516-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-3/4"
Depth 6-1/2"
Construction Plastic
Hose Included Yes
Hose Length 60"
Slidebar Included Yes
Slidebar Length 22-3/4"
Includes "Slidebar with 60"" hose and soap dish"