Kohler K8515-CP "MasterShower" Hand Shower Holder
| Item: | K8515-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $27.32 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 1-5/8" |
| Depth | 2-1/8" |
| Connection Size | 1/2'' |
| Construction | Plastic |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


