Kohler K8510-BN "MasterShower" Body Spray Shower Accessory
| Item: | K8510-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $150.31 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Depth | 3" |
| Connection Size | "1/2"" NPT Connection" |
| Spray Face Diameter | 2-1/4" |
| Construction | Metal |
| Number Of Spray Head Functions | 2 |
| Spray Functions | "Full Spray, Massaging Pulse Spray" |
| Flow Rate (GPM) | 1.5 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Eco-Friendly | Water Efficient |
| Product Specifications |
| Parts Breakdown |
| Warranty |


