Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8509-BN "MasterShower" Body Spray Shower Accessory

Item: K8509-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $265.50

Price: $221.16 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Length 4-7/8"
Width 2-7/8"
Height 2-7/8"
Connection Size "1/2"" NPT Connection"
Number Of Spray Head Functions 3
Spray Functions "Wide Strong. Concentrated Pulse, Wide Pulse"
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included Yes
Features Master Shower Invigorating 3 Way Body Spray