X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8507-CP "MasterShower" Shower Head

Item: K8507-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $118.25

Price: $98.50 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Multi Function
Connection Size "1/2"" NPT Connection"
Spray Face Width 2-7/8"
Spray Face Height 2-7/8"
Spray Face Diameter 2-7/8"
Number Of Spray Head Functions 3
Spray Functions "Wide Soft, Slow Pulse, Soft Aerated"
Flow Rate (GPM) 2.5
Ball Joint Yes
Features Master Shower Relaxing 3 Way Shower Head