Kohler K8506-BN "MasterShower" Shower Head
| Item: | K8506-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $135.90 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Shower Head Type | Multi Function |
| Spray Face Width | 2-7/8" |
| Spray Face Height | 2-7/8" |
| Spray Face Diameter | 2-7/8" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 3 |
| Flow Rate (GPM) | 2.5 |
| Ball Joint | Yes |
| Features | • Master Shower Invigorating 3 Way Shower Head |
| Product Specifications |
| Parts Breakdown |
| Warranty |


