X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K8506-CP "MasterShower" Shower Head

Item: K8506-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Spray Face Width 2-7/8"
Spray Face Height 2-7/8"
Spray Face Diameter 2-7/8"
Construction Solid Brass
Number Of Spray Head Functions 3
Flow Rate (GPM) 2.5
Ball Joint Yes
Features Master Shower Invigorating 3 Way Shower Head
CEC Approved Yes