X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K8502-CP "MasterShower" Hand Held Shower

Item: K8502-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Connection Size "1/2"" Thread"
Number Of Spray Head Functions 3
Spray Functions "Wide Soft, Slow Pulse, Soft Aerated"
Flow Rate (GPM) 2.5
CEC Approved No
Features Master Shower Relaxing 3 Way Hand Shower