Kohler K8501-CP "MasterShower" Hand Held Shower
| Item: | K8501-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.84 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Connection Size | "1/2"" Thread" |
| Number Of Spray Head Functions | 3 |
| Spray Functions | "Wide Strong. Concentrated Pulse, Wide Pulse" |
| Flow Rate (GPM) | 2.5 |
| Features | • Master Shower Invigorating 3 Way Hand Shower |
| Product Specifications |
| Parts Breakdown |
| Warranty |


