X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8247-4-CP "Taboret" Vertical Spray Bidet Faucet

Item: K8247-4-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,070.60

Price: $844.70 (Pricing is for Polished Chrome)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Height 6-1/8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
Shown With Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Construction Brass
Faucet Hole Configuration 4-Hole
Number Of Handles 2 Handle
Valve Type Ceramic Disc
Width 5-1/2"