Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
K8240-K-CP
Kohler K8240-K-CP "Taboret" Over The Rim Bidet Faucet
| Item: | K8240-K-CP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.73 (Pricing is for Chrome)
Details and Dimensions
| Bidet Faucet Type | Over-The-Rim Spray |
| Number of Faucet Holes | 1 or 3 Hole |
| Drain Included | Yes |
| Handle(s) Included | No |
| Vacuum Breaker | No |
| Features | • "Handles Sold Separately, Swivel Spray Spout" |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Construction | Brass |
| Faucet Hole Configuration | 4'' Centerset |
| Height | 2-3/4" |
| Maximum Deck Thickness | 1-1/2" |
| Spout Height | 2" |
| Spout Length | 4-1/8" |
| Valve Type | Ceramic Disc |
| Width | 5" |
| Warranty |


