X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K804-L-7 "Kathryn" 66" Soaking Tub

Item: K804-L-7
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $4,218.60

Price: $3,450.82 (Pricing is for Black)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 66'' x 36'' x 24''
Length 66"
Width 36"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 97
ADA Compliant Yes
Weight 440 lbs
Minimum Floor Support 77 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Material Cast Iron
Tile Flange Yes
Slip Resistant Surface Safeguard
Bowl Length 58"
Bowl Width 29"
Height 24"
Number of Bathers 2