X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K804-0 "Kathryn" 66" Soaking Tub

Item: K804-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 36'' x 24''
Length 66"
Width 36"
Depth 23-1/4"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 97
Weight 440 lbs
Minimum Floor Support 77 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Cast Iron
Tile Flange No
Slip Resistant Surface Safeguard
Bowl Length 58"
Bowl Width 29"
Height 24"
Number of Bathers 1