Kohler K804-7 "Kathryn" 66" Soaking Tub
| Item: | K804-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,221.37 (Pricing is for Black)
Details and Dimensions
| Tub Installation Type | Drop-in or Undermount |
| Overall Size | 66'' x 36'' x 24'' |
| Length | 66" |
| Width | 36" |
| Depth | 23-1/4" |
| Height to Overflow | 17-3/4" |
| Maximum Water Capacity (Gallons) | 97 |
| Weight | 440 lbs |
| Minimum Floor Support | 77 lbs |
| Drain Included | No |
| Drain Location | Reversible |
| Drain Hole Size | 1-1/2" |
| Material | Cast Iron |
| Tile Flange | No |
| Slip Resistant Surface | Safeguard |
| Bowl Length | 58" |
| Bowl Width | 29" |
| Height | 24" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


