Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Kohler
>
K8034-BV
Kohler K8034-BV "Watertile" Shower Head
| Item: | K8034-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 21" |
| Width | 21" |
| Height | 3-5/16" |
| Connection Size | "1/2"" NPT Connection" |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 2.2 |
| Includes | "Integrated chroma lighting in solid colors, color dial, and pre-programmed color effects" |
| Features | • "54-Nozzle Overhead Panel with Chroma lighting, Full Adjustable Masterclean Sprayheads" |
| Additional Information | Requires k-638 and k-694 or k-695 DTV II |
| Product Specifications |
| Warranty |


