X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K8034-CP "Watertile" Shower Head

Item: K8034-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Rain Head
Length 21"
Width 21"
Height 3-5/16"
Connection Size "1/2"" NPT Connection"
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.2
Includes "Integrated chroma lighting in solid colors, color dial, and pre-programmed color effects"
Features "54-Nozzle Overhead Panel with Chroma lighting, Full Adjustable Masterclean Sprayheads"
Additional Information Requires k-638 and k-694 or k-695 DTV II