X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8023-SN "WaterTile" Shower Head

Item: K8023-SN
Finish: Vibrant Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $508.45

Price: $423.54 (Pricing is for Vibrant Polished Nickel)



Details and Dimensions

Shower Head Type Single Function
Length 3-5/8"
Width 4-3/4"
Connection Size "1/2"" NPT Connection"
Spray Face Width 4-3/4"
Construction Solid Brass
Number Of Spray Head Functions 1
Spray Functions Stimulating Spray
Shower Arm Included Yes
Flow Rate (GPM) 2.2
Adjustable Spray Angle Yes
CEC Approved Yes