Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Kohler
>
K8023-BV
Kohler K8023-BV "Watertile" Shower Head
| Item: | K8023-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $387.64 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 3-5/8" |
| Width | 4-3/4" |
| Connection Size | "1/2"" NPT Connection" |
| Spray Face Width | 4-3/4" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Stimulating Spray |
| Shower Arm Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Adjustable Spray Angle | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


