X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K8022-SN "WaterTile" Shower Head

Item: K8022-SN
Finish: Vibrant Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Length 3-5/8"
Width 4-3/4"
Connection Size "1/2"" NPT Connection"
Spray Face Width 4-3/4"
Construction Solid Brass
Number Of Spray Head Functions 1
Spray Functions Soothing Spray
Shower Arm Included Yes
Flow Rate (GPM) 2.2
Adjustable Spray Angle Yes
CEC Approved No