Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Kohler
>
K8013-BV
Kohler K8013-BV "Watertile" Body Spray Shower Accessory
| Item: | K8013-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.91 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Connection Size | "1/2"" NPT Connection" |
| Spray Face Diameter | 4-7/8" |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 2 |
| Adjustable Spray Angle | Yes |
| Features | • 27-Nozzle |
| Product Specifications |
| Warranty |


