X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8002-SN "WaterTile" Body Spray Shower Accessory

Item: K8002-SN
Finish: Vibrant Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $287.20

Price: $239.24 (Pricing is for Vibrant Polished Nickel)



Details and Dimensions

Shower Head Type Single Function
Connection Size "1/2"" NPT Connection"
Spray Face Width 4-7/8"
Spray Face Height 4-7/8"
Spray Face Diameter 4-7/8"
Number Of Spray Head Functions 1
Spray Functions Soothing Spray
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Includes Fully adjustable sprayface allows for a variety of installation options
Features • 54 MasterClean™ spray nozzles provide a soothing water experience
CEC Approved Yes