Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Kohler
>
K8002-BV
Kohler K8002-BV "Watertile" Body Spray Shower Accessory
| Item: | K8002-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.91 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | "1/2"" NPT Connection" |
| Spray Face Width | 4-7/8" |
| Spray Face Height | 4-7/8" |
| Spray Face Diameter | 4-7/8" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Soothing Spray |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | Yes |
| Includes | Fully adjustable sprayface allows for a variety of installation options |
| Features | • 54 MasterClean™ spray nozzles provide a soothing water experience |
| Product Specifications |
| Parts Breakdown |
| Warranty |


