X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7827-K-CP "Triton/Finesse" Two Handle Kitchen Faucet

Item: K7827-K-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4 Hole
Width 10-1/8"
Overall Height 6-1/2"
Construction Brass
Spout Height 5"
Spout Reach 8-1/8"
Swivel Spout Yes
Degree of Spout Swing 360
Maximum Deck Thickness 1-1/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Features Handles Sold Separately
Low Lead Compliant Yes
Handle(s) Included No
CEC Approved Yes