X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7351-CP "City Club" Shower Head

Item: K7351-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Length 4-1/4"
Width 2-25/32"
Height 2-15/32"
Spray Face Width 2-25/32"
Spray Face Height 2-25/32"
Spray Face Diameter 2-25/32"
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.5
Ball Joint Yes
Features N/A
CEC Approved Yes