Kohler K7342-4-BS "Hi Rise" Single Hole Bar Faucet
| Item: | K7342-4-BS |
| Finish: | Brushed Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $785.77 (Pricing is for Brushed Stainless)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 14-1/8" |
| Construction | Stainless Steel |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 8-1/4" |
| Spout Reach | 7" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Maximum Deck Thickness | 3" |
| Product Specifications |
| Installation Guide |
| Warranty |


