X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7338-4-BS "Hi Rise" Wall Mount

Item: K7338-4-BS
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 14-1/8"
Construction Stainless Steel
ADA Compliant Yes
Spout Height 6-1/4"
Spout Reach 10-1/4"
Swivel Spout Yes
Maximum Deck Thickness 2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes