X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7337-4-BS "Hi Rise" Two Handle Kitchen Faucet

Item: K7337-4-BS
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 18-1/8"
Construction Brass
ADA Compliant Yes
Spout Height 10-5/8"
Spout Reach 10-1/4"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes