X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7322-4-BS "Hi Rise" Pot Filler Kitchen Faucet

Item: K7322-4-BS
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,249.10

Price: $985.54 (Pricing is for Brushed Stainless)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 9-3/8"
Construction Stainless Steel
ADA Compliant Yes
Spout Reach 22"
Swivel Spout Yes
Includes Metal Lever Handles
Flow Rate (GPM) 4
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Lever Handles
Features "Wall-Mount Installation, Anti-Rotational Flange For Simplified Installation"
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes