X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K727-2W-47 "Iron Works Tellieur" 66" Soaking Tub

Item: K727-2W-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66'' x 36'' x 24-1/2''
Length 66"
Width 36"
Depth 21-1/4"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 64
Weight 500 lbs
Minimum Floor Support 64 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Cast Iron
Slip Resistant Surface Safeguard
Features White Exterior With Black Forest Finish
Height 24-1/2"