Kohler K7160-AF-CP "Clearflo" Tub / Shower Drain
| Item: | K7160-AF-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $164.96 (Pricing is for Polished Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Features | • Above-the-floor installation |
| Includes | Adjustable Trip Lever Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


