X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K7147-AF-CP "Clearflo" Tub / Shower Drain

Item: K7147-AF-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $439.25

Price: $355.79 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Length 3"
Overall Height 14-5/16"
Construction Solid Brass
Features "For above or through-the-floor installations, 1-1/2'' NPT Connection"
Connection Size 1-1/2