Kohler K714-0 "Villager" 60" Soaking Tub
| Item: | K714-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $581.92 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 34-1/4'' x 14'' |
| Length | 60" |
| Width | 34-1/4" |
| Height to Overflow | 8-5/8" |
| Maximum Water Capacity (Gallons) | 33 |
| ADA Compliant | Yes |
| Drain Location | Right |
| Material | Cast Iron |
| Height | 14" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


