X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K713-0 "Villager" Unique Size Soaking Tub

Item: K713-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 34-1/4'' x 14''
Length 60"
Width 34-1/4"
Height to Overflow 8-5/8"
Maximum Water Capacity (Gallons) 33
ADA Compliant Yes
Drain Location Left
Construction Cast Iron
Height 14"
Integral Skirt/Apron Yes
Number of Bathers 1