X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K712-H2-7 "Iron Works" 66" Whirlpool Bath

Item: K712-H2-7
Finish: Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 36'' x 19-1/4''
Length 66"
Width 36"
Depth 19-1/4"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 64
Number of Jets 6
Adjustable Jets Yes
Control Type Back-Lit, User Keypad
Number Of Speeds Variable
Weight 500 lbs
Minimum Floor Support 65 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 11
Pump Voltage 240
Access Panel Yes
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Slip Resistant Surface Safeguard
Hard Wire Service Required Yes
Includes 1.5kW Built-In Heater
Additional Information Optional Remote Control Available
Trim Sold Separately
Bowl Length 55"
Bowl Width 29"
Number of Bathers 2