Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Roll Top Clawfoot Tubs
> Kohler
>
K712-H2-47
Kohler K712-H2-47 "Iron Works" 66" Whirlpool Bath
| Item: | K712-H2-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $5,402.80 (Pricing is for Almond)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 66'' x 36'' x 19-1/4'' |
| Length | 66" |
| Width | 36" |
| Height to Overflow | 12-5/8" |
| Maximum Water Capacity (Gallons) | 64 |
| Number of Jets | 6 |
| Adjustable Jets | Yes |
| Control Type | Back-Lit, User Keypad |
| Number Of Speeds | Variable |
| Weight | 500 lbs |
| Minimum Floor Support | 65 lbs |
| Drain Location | Right |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 11 |
| Pump Voltage | 240 |
| Access Panel | Yes |
| Material | Cast Iron |
| Slip Resistant Surface | Safeguard |
| Hard Wire Service Required | Yes |
| Includes | 1.5kW Built-In Heater |
| Additional Information | Optional Remote Control Available Trim Sold Separately |
| Bowl Length | 55" |
| Bowl Width | 29" |
| Height | 19-1/4" |
| Number of Bathers | 2 |
| Product Specifications |
| Warranty |


