Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Roll Top Clawfoot Tubs
> Kohler
>
K711-55
Kohler K711-55 "Iron Works" 66" Soaking Tub
| Item: | K711-55 |
| Finish: | Innocent Blush |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $4,189.14 (Pricing is for Innocent Blush)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 66'' x 36'' x 19-1/4'' |
| Length | 66" |
| Width | 36" |
| Depth | 18-1/4" |
| Height to Overflow | 12-5/8" |
| Maximum Water Capacity (Gallons) | 64 |
| Weight | 375 lbs |
| Minimum Floor Support | 57 lbs |
| Drain Included | No |
| Drain Location | Reversible |
| Drain Hole Size | 1-1/2" |
| Material | Cast Iron |
| Slip Resistant Surface | Safeguard |
| Bowl Length | 55" |
| Bowl Width | 29" |
| Height | 19-1/4" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


